Young Filter/Bag Dump Station
Young Industries Filter/Bag Dump Station. S/N FBD-1778, Shop #: 14234-1, Size #: 24-4, on 5 in. Casters. Filters: Qty: 4, 24 in. L x 5 in. Diameter. Magnehelic Water Level Indicator, Norgren Pneumatic Air Valve. Filter Pulse Timer: 1 phase, 60 Hz, 120 Volts. Marathon 4-in-1 Electric Motor, 3 phase, 60 Hz, 1/2 hp, 3,450 rpm, 575 volts, 0.9 FLA. Top Opening 20 in. Diameter, Bottom Opening 10 in. Diameter. Overall Dimensions 57 in. L x 45 in. W x 54 in. H.
Product Details
- Stock No: ENDX747b.3a
- Manufacturer: Young Industries
- Serial Number: FBD-1778
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!