Young Steam Jacketed Kettle- 150 Gallon

Young Steam Jacketed Kettle- 150 Gallon

Young Steam Jacketed Kettle- 150 Gallon. Stainless steel construction. Supported by mild steel Frame. Inlets: (1) 1 in. dia. NPT (female, jacket), (1) 40 in. dia. open top. Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. NPT (female, pressure relief), (1) 2 in. dia. ball valve. Overall dimensions: 44 in. L x 41 in. W x 48 in. H.

Product Details

  • Stock No: SPPP492.2
  • Manufacturer: Young Industries

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Young Steam Jacketed Kettle- 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed