- Product Details
Zalkin ROPP 6-Station Capper with Three Heads
Zalkin ROPP 6-Station Capper with Three Heads. Model: CA-6. S/N: 60385. PTO driven. Accepts 34mm caps. This unit has three heads installed, but has the ability to accept a total of six cap tightening heads. Maximum bottle height: 9-3/4 in. Conveyor aperture/clearance: 2-3/4 in. W x 9-3/4 in. L. Conveyor infeed/exit height: 35 in. Baldor DC Motor 1/4 hp, 83 final rpm, 90DCV, 2.4 amps. Candy Positioner. Model: POSI 2. S/N: 4841. 2 hp @ 1750 rpm, 72 lb/in. Overall dimensions: 79 in. L x 46 in. W x 93 in. H. FAD
Product Details
- Stock No: JPSE846.
- Manufacturer: Zalkin
- Model: CA-6
- Serial Number: 60385
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!