- Product Details
Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump
Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump. Model: 40-P. S/N: 241. Festo Double-Acting Cylinder, S/N: M341, Type: DNC-80-100PPV, maximum pressure: 145 psi. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.
Product Details
- Stock No: QCAI488.2
- Manufacturer: Zangari
- Model: 40-P
- Serial Number: 241
Pump Details
- Pump Type: Pneumatic
- Maximum Pressure MAWP (PSI): 145
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 20.5
- Height (Inches): 17.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!