- Product Details
Brooks Wafer-Mag Magnetic Flowmeter
Brooks Wafer-Mag Magnetic Flowmeter. Model: 7482B1W1C4AA. S/N: 8811-9718. K-Factor: 49379.943 PPG. Maximum pressure: 740 psig @ 100 °F. Maximum power: 15 Watts. Maximum process temperature: 30 °F. Overall dimensions: 9-1/2 in. L x 6-1/2 in. W x 8-1/2 in. H.
Product Details
- Stock No: OI210.
- Manufacturer: Brooks
- Model: 7482B1W1C4AA
- Serial Number: 8811-9718
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 9.5
- Width (Inches): 6.5
- Height (Inches): 8.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!