- Product Details
Brooks Wafer-Mag Magnetic Flowmeter
Brooks Wafer-Mag Magnetic Flowmeter. Model: 7485C1A1C6AAAA. S/N: 9107-12547. K-Factor: 21082.212 PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1/2 in. dia. lapped flanges. Overall dimensions: 9-1/2 in. L x 6-1/2 in. W x 10-1/2 in. H.
Product Details
- Stock No: OI211.
- Manufacturer: Brooks
- Model: 7485C1A1C6AAAA
- Serial Number: 9107-12547
Previous Refrigerant
Motor Details
- Motor Voltage: 115
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 9.5
- Width (Inches): 6.5
- Height (Inches): 10.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!