Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatable
Halocarbon (Freon | R22) Compatable
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Evaporator Pumps

View
Save 9%
Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8 Peerless Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8 Peerless
Save 9%
Mission Centrifugal Pump Mission Mission Centrifugal Pump Mission
Mission Mission Centrifugal Pump

NPPC224.

Only 1 unit left
Save 9%
APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma
Save 9%
APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma
Save 9%
APV Puma Centrifugal Pump - 1 HP APV Puma APV Puma Centrifugal Pump - 1 HP APV Puma
Save 9%
APV Puma Size 2 Centrifugal Pump APV Puma APV Puma Size 2 Centrifugal Pump APV Puma
Save 9%
APV Puma Size 2 Centrifugal Pump APV Puma APV Puma Size 2 Centrifugal Pump APV Puma
Save 9%
APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma APV Puma Sanitary Centrifugal Pump - 5 HP APV Puma
Save 9%
APV Puma III-Series Centrifugal Pump APV Puma APV Puma III-Series Centrifugal Pump APV Puma
Save 9%
APV Puma III-Series Centrifugal Pump APV Puma APV Puma III-Series Centrifugal Pump APV Puma
Save 9%
APV Puma III Sanitary Centrifugal Pump - 5 HP APV Puma APV Puma III Sanitary Centrifugal Pump - 5 HP APV Puma
Save 9%
APV Puma III Centrifugal Pump APV Puma APV Puma III Centrifugal Pump APV Puma
APV Puma APV Puma III Centrifugal Pump

ENDX002

Only 1 unit left
Save 9%
APV Puma III-Series Centrifugal Pump APV Puma APV Puma III-Series Centrifugal Pump APV Puma
Save 9%
APV Stainless Steel Puma Pump - 7.5 HP APV APV Stainless Steel Puma Pump - 7.5 HP APV
APV APV Stainless Steel Puma Pump - 7.5 HP

ENDX721.1a

Only 1 unit left
Save 9%
APV Puma III Series Sanitary Centrifugal Pump APV APV Puma III Series Sanitary Centrifugal Pump APV
Save 9%
APV Puma III-Series Centrifugal Pump APV APV Puma III-Series Centrifugal Pump APV
Save 9%
APV Puma III Sanitary Centrifugal Pump - 5 HP APV APV Puma III Sanitary Centrifugal Pump - 5 HP APV
Save 9%
APV Puma Centrifugal Pump - 5 HP APV APV Puma Centrifugal Pump - 5 HP APV
APV APV Puma Centrifugal Pump - 5 HP

HDDF148E

Only 1 unit left
Save 9%
APV Puma III Sanitary Centrifugal Pump - 5 HP APV APV Puma III Sanitary Centrifugal Pump - 5 HP APV
Save 9%
APV Puma Sanitary Centrifugal Pump APV APV Puma Sanitary Centrifugal Pump APV
APV APV Puma Sanitary Centrifugal Pump

NOIP8293

Only 1 unit left
Save 9%
Waukesha 60 Positive Displacement Pump Waukesha Cherry-Burrell
Save 9%
Waukesha U-30 Positive Pump Waukesha
Save 9%
APV Puma Pump Stainless Steel APV
Save 9%
Superior Stainless Centrifugal Pump Superior

Recently viewed