FES Rotary Screw Compressor Package (FES 270-ME, 350 HP 230/460 V, GEA Micro Control Panel)

FES Rotary Screw Compressor Package (FES 270-ME, 350 HP 230/460 V, GEA Micro Control Panel)

GEA FES N-5 350HP Rotary Screw Compressor including Micro and Starter Package & Screw: FES Model 270-ME, Serial# 2012 444 Screw Hours: Oil Cooler: National Board # 984, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80134. Motor: Siemens Quality Induction Motor. 350HP, 3570 RPM, 390 Amps, 460v, 3 Phase, 60 Hz, 447TSS. Previous Refrigerant: R717 Ammonia

Product Details

  • Stock No: HAIN107
  • Manufacturer: FES
  • Serial Number: 2012444
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 270-ME
  • Compressor SN: 2012144
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2012
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 984
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Retrofit Control Panel - GEA FES Project No: 03525-002-1-01-03, Model: Retrofit.

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
  • Motor Starter Type: Screw Compressor Motor Starter

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 350
  • Motor RPM: 1,150
  • Motor Voltage: 230/460
  • Motor Amps: 15.2/7.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 145
  • Width (Inches): 48
  • Height (Inches): 98
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

FES Rotary Screw Compressor Package (FES 270-ME, 350 HP 230/460 V, GEA Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed