![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_13731_hain103_gea_fes_575b-le_200hp_rotary_screw_compressor_including_micro_and_starter_01_{width}x.webp?v=1738992160)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_13731_hain103_gea_fes_575b-le_200hp_rotary_screw_compressor_including_micro_and_starter_02_{width}x.webp?v=1738992160)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_103_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00002_{width}x.webp?v=1738992160)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_103_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00001_{width}x.webp?v=1738992160)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_103_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00003_{width}x.webp?v=1738992160)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_ee7193d6-19d3-47c5-ad6b-9efb455c99fb_{width}x.jpg?v=1667927063)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_8423352e-cb7e-446e-a1c1-37964154ed99_{width}x.jpg?v=1668722142)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_73ced816-8870-44a6-8ef6-8514a2194c80_{width}x.jpg?v=1738992130)
OR
Click for full Gallery (images, video, data sheets)
FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)
GEA FES 575B-LE 200HP Rotary Screw Compressor including Micro and Starter Package & Screw: GEA FES 575B-LE, Serial#: 2512202, Leak: 313 Screw Hours: Motor: Siemens-Allis Induction Motor - Made in USA. 200HP, 226 Amps, 460v, 3 Phase, 60 Hz, 444TS, Serial: 51-348-096-0028-4 Previous Refrigerant: R717 Ammonia Click here to see a video of this screw compressor
Product Details
- Stock No: HAIN103
- Manufacturer: FES
- Serial Number: 2512202
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 575B-LE
- Compressor SN: 2512202
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? Yes
- Oil Separator National Board #: 1006
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA OMNI
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 200
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 226
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 149
- Width (Inches): 46
- Height (Inches): 98
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!