![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_13732_hain104_gea_fes_575b-le_200hp_rotary_screw_compressor_including_micro_and_starter_01_{width}x.webp?v=1738992194)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_13732_hain104_gea_fes_575b-le_200hp_rotary_screw_compressor_including_micro_and_starter_04_{width}x.webp?v=1738992194)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_104_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00002_{width}x.webp?v=1738992194)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_104_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00003_{width}x.webp?v=1738992194)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hain_104_gea_fes_575b_le_rotary_screw_compressor_including_micro_and_starter_200_hp_00001_{width}x.webp?v=1738992194)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_5d3b5167-c5f0-4da3-98e5-d108133140cf_{width}x.jpg?v=1667927067)
![FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_6dbea0ac-23b1-490b-9036-9308c73761a4_{width}x.jpg?v=1738992164)
Actively Quoting
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
FES Rotary Screw Compressor Package (FES 575B-LE, 200 HP 460 V, GEA Micro Control Panel)
GEA FES 575B-LE 200HP Rotary Screw Compressor including Micro and Starter Package & Screw: GEA FES 575B-LE, Serial#: 2512203, Leak: 313 Screw Hours: 6,802 Hours Motor: WEG NEMA Premium Motor, 200HP, 223 Amps, 3575 RPM, 460v, 3 Phase, 60 Hz, 444/5TS, Model: 200360T3G444TS Previous Refrigerant: R717 Ammonia Click here to see a video of this screw compressor
Product Details
- Stock No: HAIN104
- Manufacturer: FES
- Serial Number: 2512203
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- Compressor Model: 575B-LE
- Compressor SN: 2512203
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 6,802
- Oil Separator Included? Yes
- Oil Separator National Board #: 1007
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA Retrofit Control Panel - GEA Project: 03525-004-1-01-02, Model: Retrofit.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 200
- Motor RPM: 3,575
- Motor Voltage: 460
- Motor Amps: 223
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5TS
Dimensions:
- Length (Inches): 145
- Width (Inches): 54
- Height (Inches): 98
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!