Krack DTX3S-760-DXA-HGC-LH Ammonia Evaporator Coil - 8.73 TR, 3 Fans (Low/Medium Temperature)
DTX Series Evaporator Coil. Model: DTX3S-760-DXA-HGC-LH. Serial No: 478792-01A. Capacity BTUH/ 1F TD Wet (DX): 6980. Capacity BTUH/1F TD Frosted (DX): 6350. CFM: 13500. Face FPM: 605. Fans(3): 1/3 HP. Rows: 6. Fins per inch: 4. Face Ft2: 1860. Coil Volume: 2.3. Approximate Shipping Weight: 1720 LBS.
Product Details
- Stock No: RRKB04
- Manufacturer: Krack
- Model: DTX3S-760-DXA-HGC-LH
- Serial Number: 478792-01A
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 6,980
- Est. Tons (TR) @15TD Wet: 8.73
- Frosted Capacity (BTUH/ °F TD): 6,350
- Est. Tons (TR) @15TD Frosted: 7.94
- Air Flow (CFM): 13,500
- Face Velocity (FPM): 605
- Unit Coil Volume (ft3): 2.3
- Coil Type: Direct Expansion
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Oty: 3, HP: 1/3,
- Motor Manufacturer: Bluffton
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,140
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56
Dimensions:
- Length (Inches): 105
- Width (Inches): 45
- Height (Inches): 71
- Weight (LBS): 1,720
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!