- Product Details
Frick BTR34-DXA Ammonia Evaporator Coil - 2.5 TR, 3 Fans (Low Temperature)
Frick BTRS34-DXA Cooler Evaporator. 3 fans, 1/6 hp motors and 6,000 CFM, Stainless steel cabinet and drain pan. Unit is designed for direct expansion feed (ammonia)
Product Details
- Stock No: BRI27
- Manufacturer: Frick
- Model: BTR34-DXA
- Serial Number: 176597CK2
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 2.5
- Air Flow (CFM): 6,000
- Unit Coil Volume (ft3): 0.79
- Coil Type: Direct Expansion
- Feed Type: Top
- Coil Defrost: Air
- Pan Defrost: Water
- Sound Level (dbA @ 10): 67.5
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3): Fan Motors - 208/230 Volts, 1/6 HP, 1 Ph.
Dimensions:
- Length (Inches): 117
- Width (Inches): 24
- Height (Inches): 22
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!