- Product Details
Imeco ICB-1B-3110-4-3 Ammonia Evaporator Coil - 19 TR, 1 Fans (Low Temperature)
IMECO ICB-1B-3110-4-3 Cooler Evaporator. 1 fan with 3 hp fan motor. Unit is designed for recirculated top feed operation (ammonia). 10 ton (estimated) (10 degree T.D.) ammonia
Product Details
- Stock No: BRI28
- Manufacturer: Imeco
- Model: ICB-1B-3110-4-3
- Serial Number: 7746-1 LH6
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 10
- Air Flow (CFM): 20,564
- Face Velocity (FPM): 661
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 85
- Fins Per Inch: 4
- # Fans: 1
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 460 Volt, 3 Hp, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 98
- Width (Inches): 49
- Height (Inches): 81
- Weight (LBS): 3,016
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!