- Product Details
Krack BTR Ammonia Evaporator Coil - 3 Fans (LowTemperature)
Krack BTR Series Cooler Evaporator. Unit is missing the Data Plate.
Product Details
- Stock No: BRI23
- Manufacturer: Krack
- Model: BTR
Evaporator Coil Details
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) - Fan Motors: 1/6 HP, 115 Volts, 1 Ph.
Dimensions:
- Length (Inches): 117
- Width (Inches): 22
- Height (Inches): 24
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!