- Product Details
Krack BTRS-36-RBA-HGU Ammonia Evaporator Coil - 3.6 TR, 3 Fans (Low Temperature)
Krack BTRS-36-RBA-HGU Cooler Evaporator. 3 fans, 1/6 hp motors and 5,850 CFM. Stainless steel cabinet and drain pan. Unit is designed for recirculated bottom feed (ammonia). 3.6 Ton (43,500 BTUH @ 10 degree TD)
Product Details
- Stock No: BRI22
- Manufacturer: Krack
- Model: BTRS-36-RBA-HGU
- Serial Number: 367124-B
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 3.6
- Air Flow (CFM): 5,850
- Unit Coil Volume (ft3): 1.19
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 68
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1/6 HP, 115 Volts, 1 Ph.
Dimensions:
- Length (Inches): 117
- Width (Inches): 24
- Height (Inches): 25
- Weight (LBS): 1,040
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!