- Product Details
Cornell 1.5 CLB 2-4 Centrifugal Pump (1.5 HP, 140 GPM Max)
Cornell 1.5 CLB Refrigerant Pump - Model:1.5CLB-2-4, Serial No: 89067 7.09. Mfg Year 1995. Specs provided by Cornell Mfg: Min Flow: 15 GPM, Max Flow: 140 GPM, Discharge Connection(in): 1.5, Suction Connection(in): 4, Solids Handling(in): .43, Max RPM: 1800. Pump has been repainted. Unknown Brand 3 Phase Electric Motor: Cat No: A15085D-55, Spec: 05E96W54G1, Frame: 145TCZ, Ser: F295, Hp: 1 1/2, Amps: 5/2.5, Rpm: 1450, Hz: 50, Ser F: 1.15, Ph: 3, Des: B, Class: F, Code K, Nema Nom.Eff: 85.5%, P.F: 82%, Rating: 40C AMB-CONT Refer Duty.
Product Details
- Stock No: GENF11
- Manufacturer: Cornell
- Model: 1.5 CLB 2-4
- Serial Number: 89067 7.09
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 140
- Max Speed RPM: 1800
- Minimum Temperature (F): -60
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 8
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 3
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Unknown
- Motor Horsepower(HP): 1.5
- Motor RPM: 1450
- Motor Amps: 6/2.5
- Motor Hertz (Hz): 50
- Motor Phases: 3
- Motor Frame Size: 145TCZ
Dimensions:
- Length (Inches): 38
- Width (Inches): 18
- Height (Inches): 39
- Weight (LBS): 265
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!