- Product Details
Cornell 2CB-F5 Centrifugal Pump (10 HP, 200 GPM Max)
Cornell 2CB Belt Driven Refrigerant Pump - Model: 2CB-F5, Serial: 71547. Min Flow: 40 GPM, Max Flow: 200 GPM, Suction Connection(in): 4, Discharge Connection(in): 2. Solids Handling(in): .37. Max RPM: 1800. Unit has been repainted with F-5 Cornell Frame. Vanguard Electric Motor - Model: N VM-5100, Frame: 215T, TEFC, S.F: 1.15, HP: 10, Rpm: 1735, Hz: 60, Duty Cont, Code: G, Volts: 230/460, Eff: 87.5, P.F: 82.3, Design: B, Amps: 26/13, Usable On 208v At 29.5 A, Bearing PE 6308 2Z OP 6308-2Z, Amb 40c, Ins Cl: B. Mfg No:21304935KY.
Product Details
- Stock No: GENF13
- Manufacturer: Cornell
- Model: 2CB-F5
- Serial Number: 71547
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 1800
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 7.5
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Vanguard
- Motor Horsepower(HP): 10
- Motor RPM: 1735
- Motor Voltage: 230/460
- Motor Amps: 26/13
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 15
- Weight (LBS): 360
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!