- Product Details
Krack PCLS1068-HGU-4-RBF Freon Evaporator Coil- 55.97 TR, 4 Fans (Low/Medium Temperature)
Used Krack Evaporator Coil
Product Details
- Stock No: REP13
- Manufacturer: Krack
- Model: PCLS1068-HGU-4-RBF
- Serial Number: 373120B 9
Evaporator Coil Details
- Frosted or Wet Coil: Frosted,Wet
- Wet Capacity (BTUH/ °F TD): 44,772
- Est. Tons (TR) @10TD Wet: 37.31
- Frosted Capacity (BTUH/ °F TD): 44,772
- Est. Tons (TR) @10TD Frosted: 37.31
- Air Flow (CFM): 64,328
- # Fans: 4
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 3
- Motor Voltage: 460
- Motor Phases: 3
Dimensions:
- Length (Inches): 261
- Width (Inches): 36
- Height (Inches): 77
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1982
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!