Turbo Ice Automatic Ice Rake System (300 Ton Day)
Turbo Rake System is suited to store up to 300 Tons of Ice. Standard Ice Components are made from hot-dipped galvanized steel. Overall Rake System Dimensions:
Product Details
- Stock No: RDY37
- Manufacturer: Turbo Ice
- Model: Automatic
- Serial Number: 8028500
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
Dimensions:
- Length (Inches): 432
- Width (Inches): 152
- Height (Inches): 24
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Previously Used With: Ice Manufacture Plant.
- Known Issues or Problems: The unit does not have a date plate. Visible rust spots.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!