Turbo Ice TIGAR 36-72 Plate Ice Maker (Ammonia | R-717) Refrigeration) 165 Ton Day)
Vogt/Turbo Ice Maker. Model: TIGAR 36-72. Serial No: E000230. Refrigerant: R717A. Test Pressures - Lo-Side: 150 PSI, Hi-Side: 350 PSI. Electrical Data: 3 Ph, FLA: 9.7, Volts: 460, PH: 3, Hz: 60. Controls: 3 Ph, FLA: 7, Volts: 115, Ph: 1, Hz: 60. Previous Refrigeration: Ammonia R-717. Overall Dimensions: 271L x 99 W x 118H.
Product Details
- Stock No: RDY16
- Manufacturer: Turbo Ice
- Model: TIGAR 36-72
- Serial Number: E000230
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Water Pump Motor (2) - HP: 5, FLA: 6.6, LRA: 39.6, Volts: 460, Hz: 60, PH: 3. Crusher/Auger - HP: 5, FLA: 6.5, LRA: 39, Volts: 460, Hz: 60, PH: 3.
Dimensions:
- Length (Inches): 271
- Width (Inches): 99
- Height (Inches): 118
- Weight (LBS): 14,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Two door handles are broken.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!