Wilden Double Diaphragm Pump

Wilden Double Diaphragm Pump

Wilden Double Diaphragm Pump. Model: M8. 316 Stainless steel wetted housings, aluminum non-wetted housings, Teflon PTFE diaphragms, Teflon PTFE valve balls. Flow rate: 75 gpm. Maximum operating pressure: 125 psi. Maximum suction lift capability: 21 ft. (dry lift). Maximum solids handled: 1/4 in. dia. Inlets: (1) 3/8 in. dia. quick connect (male, air), (1) 2 in. dia. S-line fitting. Inlets: (1) 3/4 in. dia. FNPT (air filter), (1) 2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 14 in. W x 26 in. H.

Product Details

  • Stock No: BFLV124B.
  • Manufacturer: Wilden
  • Model: M8

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed