Wilden Stainless Steel Diaphragm Pump

Wilden Stainless Steel Diaphragm Pump

Wilden Stainless Steel Diaphragm Pump. Model 316-SS. S/N: 04-5000-03. Flow rate: 81 GPM. Maximum pressure: 8.6 bar (125 psi). Suction lift: 18 ft. (dry). Inlets/outlets: (2) 1-1/2 in. pipes. Overall dimensions: 20 in. L x 16 in. W x 58 in. H.

Product Details

  • Stock No: GAWD009.6a
  • Manufacturer: Wilden
  • Model: 316-SS
  • Serial Number: 04-5000-03

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Stainless Steel Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed