Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.

Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.

2001 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. (18) total plates. Heat transfer surface area: 24 square feet. MAWP 150 PSI at 250°F. MDMT: -20°F at 150 PSI. Inlet / outlets: 2 in. Overall dimensions: 13 in. L x 2 ft. 6 in. W x 3 ft. H.(H13).

Product Details

  • Product ID: 11850
  • Stock No: MDPK636.4
  • Manufacturer: Alfa Laval
  • Model: M6-MFG
  • Serial Number: 30105-59411

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed