Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa-Laval Stainless Steel vessel, single shell mix tank with agitator/sprayball. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Product Details

  • Product ID: 13053
  • Stock No: NMCN027.4a
  • Manufacturer: Alfa Laval
  • Model:
  • Serial Number: 31802-353
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 1990
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_agitation: Yes
  • 14_dimpled: No
  • 14_jacketed_insulated: No
  • 14_stainless_tank_type: Aseptic Tank
  • 14_tank_estimated_capacity_gal: 150
  • 14_tank_mawp_psi_at_temp: -14.5 @ 284
  • description: Alfa-Laval Stainless Steel vessel, single shell mix tank with agitator/sprayball. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H
  • length_inches: 1990
  • manufacturer: Alfa Laval
  • name: Alfa Laval Aseptic Stainless Steel Tank - 150 gallons
  • product_id: 13053
  • serial_number: 31802-353
  • stock_no: NMCN027.4a
  • tank_estimated_capacity_gal: 150
  • tank_orientation: Horizontal

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons