Alfa Laval GHPD Positive Displacement Pump
Alfa Laval GHPD (G&H) Positive Displacement Pump. Model: GHPD622. Serial: 01-5-9403A. Vertical configuration. Rated for 3A and CIP-able. Maximum pressure: 150 PSI. Max capacity: 145 GPM. Pump nominal displacement per revolution: 0.146 gallons. Max speed: 1000 RPM. Maximum size solids: 5/8 in. Gear ratio: 4.43 (395 final RPM with 1750 RPM motor). Motor nameplate illegible. Ports: 2.5 in. S-line. Overall dimensions: 4 ft. 5 in. L x 1 ft. 5 in. W x 2 ft. H.
Product Details
- Stock No: HDUL501.7a
- Manufacturer: Alfa Laval
- Model: GHPD-622
- Serial Number: 01-5-9403A
Pump Details
- Pump Type: Positive Displacement
- Displacement per Revolution (Gallons): 0.146