- Product Details
Alfa Laval Koltek 2-Way Stainless Steel Shutter Valve - 3 in.
Alfa Laval / Koltek 2-Way Shutter Valve. Model: AH10-GC-3. 316L Stainless Steel. Actuator Function: Manual. Two-clamp connection. Designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (2) 3 in. S line. Overall dimensions: 14 ½ in. L x 6 in. W x 9 in. H. (ACN30).
Product Details
- Stock No: pRWDG016.5
- Manufacturer: Alfa Laval
- Model: AH10-GC-3
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14.5
- Width (Inches): 6
- Height (Inches): 9
- ACN: 30
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!