Alfa Laval M6 Plate Heat Exchanger - 13 Sq. Ft.

Alfa Laval M6 Plate Heat Exchanger - 13 Sq. Ft.

2001 Alfa Laval M6 Plate Heat Exchanger. Model: M6-MFG. (10) 316 stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 13.60 sq. ft. MAWP: 150 psi @ 230ºF. MDMT: - 20ºF @ 150 psi. MAWP: 150 psi @ 300ºF. MDMT: -20ºF @ 150 psi. Inlets/ outlets: (4) 2 in. S-line. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall dimensions: 1 ft. 9 in. L x 1 ft. ¾ in. W x 4 ft. 4 ½ in. H.(ACN19).

Product Details

  • Stock No: TACJ0839.6
  • Manufacturer: Alfa Laval
  • Model: M6-MFG
  • Serial Number: 30105-63565

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval M6 Plate Heat Exchanger - 13 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed