- Product Details
Alfa Laval M6 Series Plate Heat Exchanger - 42 Sq. Ft.
2001 Alfa Laval M6 Plate Heat Exchanger. Model: M6 - MFG. P.O. no: 73066. (31) 316 stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 42.18 sq. ft. MAWP: 150 psi @ 300ºF. MDMT: -20ºF @ 150 psi. Inlets/outlets: (4) 2 in. S-line. Heat exchanger dimensions: 1 ft. 10 ¼ in. L x 1 ft. ¾ in. W x 3 ft. 3/8 in. H. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall Dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 4 ft. 4 ¼ in. H.(ACN36).
Product Details
- Stock No: TACJ0836.6
- Manufacturer: Alfa Laval
- Model: M6-MFG
- Serial Number: 30105-58845
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!