Alfa Laval Stainless Steel Heat Exchanger - 676 Sq. Ft.

Alfa Laval Stainless Steel Heat Exchanger - 676 Sq. Ft.

Alfa Laval Stainless Steel Heat Exchanger. Manufacturer’s number: 3010067797. Model: H7-RC. Total heat transfer surface area: 676 sq. ft. (176) plates. Heat transfer surface area per plate: 1 ft. ½ in. W x 3 ft. 8-1/4 in. Overall plate dimensions: 1 ft. 3-5/8 in. W. x 4 ft. H. MAWP: 10 Bar. MAWT: 285 F.. (2) Dividers: one with (4) 2 ½ in. S-line inlets/outlets and one with (3) 2 ½ in. inlets/outlets. Inlets/Outlets: (4) 3 in. S-line and (1) 2 ½ in. S-line. Overall dimensions: 8 ft. 9 ½ in. L x 2 ft. 4 ½ in. W x 5 ft. 11 in. H.

Product Details

  • Stock No: TACJ0808.65
  • Manufacturer: Alfa Laval
  • Model: H7-RC
  • Serial Number: 4067

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 676
  • Plate Material: Stainless Steel
  • Number of Plates: 176
  • Number of Dividers: 2
  • Number of Sections: 3
  • MAWP (PSI at temp): 145 @ 285 F
  • Inlets & Outlets Description: (2) Dividers: one with (4) 2 1⁄2 in. S-line inlets/outlets and one with (3) 2 1⁄2 in. inlets/outlets. Inlets/Outlets: (4) 3 in. S-line and (1) 2 1⁄2 in. S-line.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 105.5
  • Width (Inches): 28.5
  • Height (Inches): 71

Additional Product Details

  • Year of Manufacture: 1986
Alfa Laval Stainless Steel Heat Exchanger - 676 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed