Alfa Laval Stainless Steel Vacuum Chamber - 215 Gallons

Alfa Laval Stainless Steel Vacuum Chamber - 215 Gallons

Alfa Laval Stainless Steel vacuum Chamber. Model: DD-1000-LC. Serial No: 3242-1432. Approximate capacity: 215 gallons. Inside dimensions: 44 in. dia. x 33 in. H (straight wall). Features side, top access ladder. Inlet/outlet(s): (4) 2 in. threaded, (2) 1-1/2 in. threaded, 1-1/4 sanitary, 1-1/4 threaded, 3 in. bottom threaded. Overall dimensions: 3 ft. 9 in. L x 3 ft. 10 in. W x 13 ft. 4 in. H.

Product Details

  • Stock No: SSFF1014.14
  • Manufacturer: Alfa Laval
  • Model: DD-1000-LC
  • Serial Number: 3242-1432

Plate Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Stainless Steel Vacuum Chamber - 215 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed