APV Crepaco Stainless Steel Plate Heat Exchanger - 196 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger - 196 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger. Model: SR-35S. (49) Plates. Overall plate dimensions: 15-1/4 in. x 44-1/2 in. Heat transfer surface area per plate: 13-1/2 in. x 42-3/4 in. Total heat transfer surface area: 196 sq. ft. Inlets/outlets: (6) 3 in. S-line, (2) 3 in. flange. Overall dimensions: 5 ft. 5 in. L x 2 ft. 8 in. W x 6 ft. 4 in. H.(H12).

Product Details

  • Stock No: TACJ0810.20
  • Manufacturer: APV
  • Model: SR-35S
  • Serial Number: 18769-1

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Stainless Steel Plate Heat Exchanger - 196 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed