Baldor Industrial Motor - 5 HP
Baldor Industrial Motor. Catalog No. JPM3615T. Motor specifications: 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. Frame: 184JP. Insulation class: F. Nema design: B. Code: J. Enclosure: TEFC. Shaft diameter: 1 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. W x 9 in. H. (GK).
Product Details
- Stock No: KWBF750F
- Manufacturer: Baldor
- Model: JPM3615T
- Serial Number: F0801183359