Baldor Industrial Motor - 7-1/2 HP
Baldor Industrial Motor. Catalog No. JPM37101. Motor specifications: 7-1/2 hp, 1760 rpm, 230/460 V, 21.6/10.8 amps, 60 Hz, 3 phase. Frame: 213JP. Insulation class: F. Nema design: B. Code: J. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. 1 in. H.
Product Details
- Stock No: KWBF750E
- Manufacturer: Baldor
- Model: JPM37101
- Serial Number: F0105023800
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 21.6/10.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213JP
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 13