Baldor Motor- 1 HP
Baldor Motor- 1 HP. S/N: 996. Cat: VM7014T. Explosion proof. Motor specifications: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Spec: 35E380-87. Class: B. Design: B. Frame: 143TC. UL Listed No: S AE28079. Class I Group D. Class II Groups F & G. Shaft diameter: 7/8 in. Overall dimensions: 14-1/2 in. L x 7-1/2 in. W x 10-1/2 in. H.
Product Details
- Stock No: RPAG1124D.
- Manufacturer: Baldor
- Serial Number: 996
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 3.6-3.4/1.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 143TC
Dimensions:
- Length (Inches): 14.5
- Width (Inches): 7.5
- Height (Inches): 10.5