Baldor Motor- 1/2 HP
Baldor Motor- 1/2 HP. S/N: M0110261515. Cat No: VM7006A. Explosion proof. Motor specifications: 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Spec: 34-5336-1543. Frame: 56C. Code: L. Nema design: B. Insulation class: B. UL Listed No: F AJ439021. Class I Group D. Class II Groups F & G. Shaft diameter: 5/8 in. Overall dimensions: 13-1/2 in. L x 6 in. W x 10 in. H.
Product Details
- Stock No: RPAG1124K.
- Manufacturer: Baldor
- Serial Number: M0110261515
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.1-2/1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 13.5
- Width (Inches): 6
- Height (Inches): 10