Baldor Motor- 2 HP
Baldor Motor- 2 HP. Cat No: M30. Explosion proof. Motor specifications: 2 hp, 3450 rpm, 208-230/460 V, 5.7-5.4/2.7 amps, 60 Hz, 3 phase. Spec: M35E380-670. Frame: 56J. Class: B. Code: H. UL Listed No: SAD154896. Class I Group D. Class II Groups: F & G. Shaft diameter: 5/8 in. Overall dimensions: 16 in. L x 7 in. W x 11 in. H.
Product Details
- Stock No: RPAG1124R.
- Manufacturer: Baldor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 5.7-5.4/2.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56J
Dimensions:
- Length (Inches): 16
- Width (Inches): 7
- Height (Inches): 11