Crepaco Deaerator Tank
Crepaco Deaerator Tank. Model 2100, S/N A-3778.VH. Vessel Tested For: 30 in. Hg, VAC, OPSI. Pressure Max Working VAC: 30 in. Hg. Press O psi. Inside dimensions: 36 in. dia x 72 in. H. Inlets: 4 in., 2 in. and 1-1/2 in. for sprayball. Manway: 20 in. Outlets: (2) 4 in., (2) 2 in. (inside wall of main exit pipe). 4 legs; 73 in. H. Overall dimensions: 60 in. L x 60 in. W x 140 in. H.
Product Details
- Stock No: 45.H-1634
- Manufacturer: Crepaco
- Model: 2100
- Serial Number: A37784.VH
Flavorizer Flash Chamber Details
- Evaporator Component Type: Separator
- Tank Inlets & Outlets Description: Inlets: 4 in., 2 in. and 1-1/2 in. for sprayball. Manway: 20 in. Outlets: (2) 4 in., (2) 2 in. (inside wall of main exit pipe). 4 legs; 73 in. H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 60
- Height (Inches): 140