Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon
Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon. Model: H60. S/N: 156 K. MAWP: 30 psi at 300 °F. Burner input: 4.0 boiler hp (135000 BTU/hr). Natural gas. Electric requirements: 115 V, 60 cycles. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, and seafood. Flip-top lid. Sight glass level indicator. Jacket inlet/outlet: 1 in. threaded (male). Tank (discharge): 1-1/2 in. threaded (male). Steam exhaust duct: 6 in. diameter. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 38 in. diameter x 49 in. H.
Product Details
- Stock No: SPPP605.3
- Manufacturer: Groen
- Model: H60
- Serial Number: 156 K
Tank Details