Highland Horizontal Holding Tanks-1,200 Gallon

Highland Horizontal Holding Tanks-1,200 Gallon

2000 Highland Equipment Horizontal Holding Tanks- 1200 Gallon. S/N: 57866. Manway dimensions: 20 in. W x 16 in. H. Strainer: 24 in. dia. Inlets: (3) 1 in. dia. FPT, (1) 1 in. dia. Q-line fitting, (1) 2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. Q-line fitting. Outlets: (1) 4 in. dia. front Q-line fitting, (2) 4 in. dia. side Q-line fittings. Overall dimensions: 10 ft. L x 72 in. W x 90 in. H.

Product Details

  • Product ID: 5415
  • Stock No: ENDX547.14
  • Manufacturer: Highland
  • Serial Number: 57866

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Highland Horizontal Holding Tanks-1,200 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed