Pneumatic Scale Corporation Pneumacap-Series 8-head Capper
Pneumatic Scale Corporation Pneumacap-Series 8-head Capper. Model: Pneumacap 3338. S/N: 20030. Nominal capacity: 240 cpm. Maximum Container diameter: 4 in. (Cap Bowl diameter: 36 in. Cap size: 38mm x 12mm (1 ½ in. dia. x ½ in. H.) caps. Maximum bottle size: 3 in. dia. x 6 in. H. Pneumacap Rotating Cap Sorter. General Electric Motor, ¼ hp, 1725 rpm, 115/230 V, 5.0/2.5 amps, 60 Hz, single phase. Speed Selector Inc. Series 21 Fixed Center Drive, Model: 4C. Infeed/exit height: 3 ft. Overall dimensions: 8 ft. 7 in. L x 3 ft. 6 in. W x 7 ft. 7 in. H. (ACN1550). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
- Stock No: OI280.
- Manufacturer: Pneumatic Scale Corporation
- Model: Pneumacap 3338
- Serial Number: 20030
Filler & Capper Details