Single Wall Tank Stainless Steel-2800 Gallon

Single Wall Tank Stainless Steel-2800 Gallon

Single Wall Stainless Steel 2,800 Gallon Tank with motor, transmission, and agitator. Allis Chalmers motor information, 15 hp, 1,750 rpm, 208/220/440 volt, 38.6-38.6/19.3 amps, Model Flex transmission, Gear Ratio, 31.4 output 56 rpm, service 10.6 hp, 1,750 rpm. Inside dimensions 48 in. diameter x 143 in. H. Agitator paddle 28 in. L x 8 in. W, it has (4) paddles 51 in. diameter, one smaller on the bottom is 16 in. L, 4 in. W, 37 in. D. It has (8) wave stopper blades 6 in. W x 48 in. L, (5) inlets on top, (4) of them are 1-1/2 in., Bottom outlet 2 in. Overall dimensions 100 in. diameter x 20 ft. H.

Product Details

  • Product ID: 6481
  • Stock No: SFF600.12
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Single Wall Stainless Steel 2,800 Gallon Tank with motor, transmission, and agitator. Allis Chalmers motor information, 15 hp, 1,750 rpm, 208/220/440 volt, 38.6-38.6/19.3 amps, Model Flex transmission, Gear Ratio, 31.4 output 56 rpm, service 10.6 hp, 1,750 rpm. Inside dimensions 48 in. diameter x 143 in. H. Agitator paddle 28 in. L x 8 in. W, it has (4) paddles 51 in. diameter, one smaller on the bottom is 16 in. L, 4 in. W, 37 in. D. It has (8) wave stopper blades 6 in. W x 48 in. L, (5) inlets on top, (4) of them are 1-1/2 in., Bottom outlet 2 in. Overall dimensions 100 in. diameter x 20 ft. H.
  • manufacturer: Not Specified
  • name: Single Wall Tank Stainless Steel-2800 Gallon
  • product_id: 6481
  • stock_no: SFF600.12

Single Wall Tank Stainless Steel-2800 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed