Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon
Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon
Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon (550 Gallon ea). Compartment dimensions: 6 ft. 3 in. L x 4 ft. W x 3 ft. 2 in. H. (2) General Electric Motors. Inlets: (2) 2 in. dia. S-line fittings, (2) 1-1/2 in. dia. ACME fittings. Outlets: (2) 2 in. dia. S-line fittings. (One manhole cover missing). Overall dimensions: 10 ft. 2-1/2 in. L x 6 ft. 9 in. W x 6 ft. 1 in. H. FAD
Product Details
- Product ID: 5738
- Stock No: 164
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon (550 Gallon ea). Compartment dimensions: 6 ft. 3 in. L x 4 ft. W x 3 ft. 2 in. H. (2) General Electric Motors. Inlets: (2) 2 in. dia. S-line fittings, (2) 1-1/2 in. dia. ACME fittings. Outlets: (2) 2 in. dia. S-line fittings. (One manhole cover missing). Overall dimensions: 10 ft. 2-1/2 in. L x 6 ft. 9 in. W x 6 ft. 1 in. H. FAD
- manufacturer: Not Specified
- name: Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon
- product_id: 5738
- stock_no: 164
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.