SWECO Stainless Steel Separator
SWECO Stainless Steel Separator. Model 1B/CS. Motor: 1 hp, 1155 rpm, 440V, 60 Hz, 3 phase. Sweco separators offer maximum throughput and screening efficiency to many types products by accomplished vibration over a screen cloth with varieties of mesh sizes to fit specific applications. Products and actions addressed include: sizing for dry products to include: sugars, spices, feeds, and abrasives; “scalping” to remove unwanted, oversized particles to include metal bits, blood and bone material; gravity filtering and product recovery from slurries such as ceRam Industriesics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. (2) 8 in. discharge spouts. Top level discharge opening 13-1/2 in. L x 6 in. H. Overall dimensions: 4 ft. L x 5 ft. 6 in. W x 3 ft. 2 in. H.(H17)(ACN146).
Product Details
- Stock No: HNDC196
- Manufacturer: SWECO
- Model: 1B/CS
- Serial Number: 3623