Un-used 2003 Alfa Laval Plate Heat Exchanger

Un-used 2003 Alfa Laval Plate Heat Exchanger

Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-71698. (170) Stainless steel plates. Heating surface area: approx. 434 sq. ft. MAWP: 150 psi @ 212°F. MDMT: -20 °F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 56 in. L x 19 in. W x 39 in. H.

Product Details

  • Product ID: 1568
  • Stock No: GPS002.
  • Manufacturer: Alfa Laval
  • Model: M10BFG
  • Serial Number: 30105-71698

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used 2003 Alfa Laval Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed