Un-used 2003 Alfa Laval Plate Heat Exchanger
Un-used 2003 Alfa Laval Plate Heat Exchanger
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-72277. (170) Stainless steel plates. Heating surface area: approx. 434 sq. ft. MAWP: 150 psi @ 212°F. MDMT: -20 °F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 56 in. L x 19 in. W x 39 in. H.
Product Details
- Product ID: 1565
- Stock No: GPS003.
- Manufacturer: Alfa Laval
- Model: M10BFG
- Serial Number: 30105-72277
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!