Un-used 2003 Alfa Laval Plate Heat Exchanger
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-68510. (177) Stainless steel plates. Heating surface area: approx. 457.3 sq. ft. MAWP: 150 psi @ 210 °F. MDMT: -20 °F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 59 in. L x 19 in. W x 39 in. H.
Product Details
- Stock No: GPS010.
- Manufacturer: Alfa Laval
- Model: M10BFG
- Serial Number: 30105-68510
Heat Exchanger Details