Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 060. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 6-3/8 in. rotors. (1) 2-1/2 in. S-line inlet. (1) 2-1/2 in. S-line outlet. Equipped with Reliance Electric variable frequency drive: 2 hp. 460 AC input volts and 460 AC output volts. 4.2 max amps and 3.4 max amps. 50/60 HZ. 3 phase. Reliance Electric motor drive: 5.0 ratio, 910 in/lb. torque. Reliance Electric motor: 1.5 hp. 1725 rpm. 230/460 volts. 4.4/2.2 amps. 60 Hz. 3 phase. Overall dimensions: 3 ft. 6-1/2 in. L. x 1 ft. 3 in. W. x 3 ft. 5-3/4 in. H.(ACN106).

Product Details

  • Stock No: DBBP185416.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 153413

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump