Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatable
Halocarbon (Freon | R22) Compatable
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Copeland

View
Save 9%
(2) Copeland Water Cooled Condensing Units on Skid - 10 Ton Copeland
Save 9%
2000 Copeland Screw Low Temperature Compressor Package- 40 HP Copeland
Save 9%
2003 Unused Copeland Digital Scroll Compressor - 6HP Copeland
Save 9%
2003 Unused Copeland Digital Scroll Compressor – 6 HP Copeland
Save 9%
Copeland 2-Cylinder Reciprocating Compressor Copeland
Save 9%
Copeland 4-Cylinder Reciprocating Compressor Copeland Copeland 4-Cylinder Reciprocating Compressor Copeland
Save 9%
Copeland 8-Cylinder Reciprocating Compressor Copeland Copeland 8-Cylinder Reciprocating Compressor Copeland
Save 9%
Copeland Air Cooled Condensing Unit Copeland
Save 9%
Copeland Air Cooled Condensing Unit Copeland
Save 9%
Copeland Air Cooled Condensing Unit Copeland
Save 9%
Copeland Air Cooled Condensing Unit - 5 Ton Copeland
Save 9%
Copeland Condensing Unit Copeland Copeland Condensing Unit Copeland
Copeland Copeland Condensing Unit

HDPH453.a-01

Only 1 unit left
Save 9%
Copeland Copelametic Compressor Skid – 7.5 HP Copeland Copeland Copelametic Compressor Skid – 7.5 HP Copeland
Save 9%
Copeland Copelametic Freon Condensing Unit Copeland Copeland Copelametic Freon Condensing Unit Copeland
Save 9%
Copeland Copelametic Freon Condensing Unit Copeland Copeland Copelametic Freon Condensing Unit Copeland
Save 9%
Copeland Freezer Unit Copeland
Copeland Copeland Freezer Unit

7a.ACEU852

Sold out
Save 9%
Copeland Freon Compressor Copeland Copeland Freon Compressor Copeland
Copeland Copeland Freon Compressor

MHCR302.3a

Only 1 unit left
Save 9%
Copeland Freon Condensing Unit Copeland Copeland Freon Condensing Unit Copeland
Copeland Copeland Freon Condensing Unit

BZCH369.a

Only 1 unit left
Save 9%
Dual 10 Ton Copeland Scroll Compressor Skids Copeland Dual 10 Ton Copeland Scroll Compressor Skids Copeland
Save 9%
Dual 10 Ton Copeland Scroll Compressor Skids Copeland Dual 10 Ton Copeland Scroll Compressor Skids Copeland
Save 9%
Dual 10 Ton Copeland Scroll Compressor Skids Copeland Dual 10 Ton Copeland Scroll Compressor Skids Copeland
Save 9%
Dual 10 Ton Copeland Scroll Compressor Skids Copeland Dual 10 Ton Copeland Scroll Compressor Skids Copeland

Recently viewed